Shop All Valve Accessories
Watts
Air Gap, 3 In, NPT, Use w/Watts Series 909
Mfr # 909 AGK 4-6 8-10 M1
Zoro # G2481403
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- For Use With Watts 909 (M1 or 8 in to 10 in), Watts Series 909 (4 in to 6 in)
- Connection Type NPT
- Standards FCCCHR, USC
- Temp. Range 33 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 909 AGK 4-6 8-10 M1
- Zoro # G2481403
- UPC # 098268543827
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 3 in |
Length | 9 5/8 in |
Width | 6 3/8 in |
Details
Item | Air Gap |
For Use With | Watts 909 (M1 or 8 in to 10 in), Watts Series 909 (4 in to 6 in) |
Connection Type | NPT |
Standards | FCCCHR, USC |
Temp. Range | 33 Degrees to 180 Degrees F |
Material of Construction | Cast Iron |
Max. Pressure | 175 psi |
Accessory Type | Air Gap |
Description
Air Gap, For Use With Watts 909 (M1 or 8 in to 10 in), Watts Series 909 (4 in to 6 in), Size 3 in, Connection Type NPT, Length 9 5/8 in, Width 6 3/8 in, Material of Construction Cast Iron, Max. Pressure 175 psi, Temp. Range 33 Degrees to 180 Degrees F, Standards FCCCHR, USC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Floor Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (524-0.5)
- LEGEND VALVE 1-1/4" T-415 GATE VALVE (104-506)
- DELTA Dorval 24" Towel Bar (75624-CZ)
- NAUGATUCK Float Ball, Round, SS, 2 In (GR20S4221B)
- WATTS Test Cock, 1/8 In, Use w/Watts RK-SAE-TC (RK-SAE-TC 1/8 SAE)
- WATTS Cap, 1/8 In, SAE, Use w/Watts Series SAE-TC (SAE-TC Brass Cap 1/8 SAE)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- WATTS Air Gap, 4 to 6 In, NPT, Use w/Series 909 (4 909 AGK)
- WATTS Air Gap, 1-1/4 to 3 In, Use w/Series 909 (909 AGF)
- WATTS Test Cock, 1/4 in. MNPT, Lead Free (1/4 LFTC)
- MIDWEST INSTRUMENT Test Cock Adapter Kit (110631)
- Watts Valves