Shop All Valve Accessories
Watts
Air Gap, 1/4 to 1/2 In, Use w/Series 909
Mfr # 909 AGA
Zoro # G2385223
original price:
$108.99
13% off
new price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 909 (1/4 in to 1/2 in)
- Size 1/4 in to 1/2 in
- Max. Pressure 140 psi
- Standards USC
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 909 AGA
- Zoro # G2385223
- UPC # 098268348057
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1/4 in to 1/2 in |
Length | 3 1/8 in |
Width | 2 3/8 in |
Details
Item | Air Gap |
For Use With | Series 909 (1/4 in to 1/2 in) |
Max. Pressure | 140 psi |
Standards | USC |
Connection Type | NPT |
Material of Construction | Cast Iron |
Accessory Type | Air Gap |
Description
Air Gap, For Use With Series 909 (1/4 in to 1/2 in), Size 1/4 in to 1/2 in, Connection Type NPT, Length 3 1/8 in, Width 2 3/8 in, Material of Construction Cast Iron, Max. Pressure 140 psi, Standards USC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON Antimicrobial, Yes ADA, 110 to 127 VAC, Automatic Hand Dryer (HU02)
- ZORO SELECT 1-1/4" x 7" Black Pipe Nipple Sch 40 (586-070)
- ZORO SELECT 2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P876)
- ELKAY Regulator Kit, 2"L (98731C)
- WATTS Air Gap, 1-1/4 to 3 In, Use w/Series 909 (909 AGF)
- WATTS Cap Tether, 1/8 to 1/4, Use w/Watts RK-TCP (RK-TC-P Plastci Cap Tether 1/8 1/4 NPT)
- WATTS Test Cock, 1/4 in. MNPT, Lead Free (1/4 LFTC)
- WATTS Test Cock, 1/8 In, Use w/Watts RK-SAE-TC (RK-SAE-TC 1/8 SAE)
- WATTS Test Cock, 1/4 In, Use w/Backflow Prevent (1/4 LF-TC)
- WATTS Air Gap, 3/4 to 1 In, NPT, Use w/Series 909 (909 AGC)
- BVA Coupling 38 To 38 Nptf 10000 Psi, FT103 (FT103)
- Watts Valves