Shop All Relief Valves
Watts
Adjustable Relief Valve, 1/2 In, 175 psi
Mfr # 1/2 LF530-C
Zoro # G3108542
$62.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Lead-Free Brass
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1/2 LF530-C
- Zoro # G3108542
- UPC # 098268524543
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Length | 1 5/8 in |
Overall Height | 3 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2 in |
Description
Calibrated Adjustable Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 150 psi, Pressure Range 50 to 175 psi, Not Applicable BtuH, Disc Material Buna N, Overall Height 3 in, Application Air Systems, Overall Length 1 5/8 in, Seat Material Buna-N, Spring Material Stainless Steel, Temp. Range 0 Degrees to 180 Degrees F, Test Lever Test Lever Not Included, Standards Buy American Act (BAA)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 2" Wall (693657)
- ZORO SELECT 304 Stainless Steel Tee, 3/4 in x 3/4 in Fitting Pipe Size, Class 150 (40TE111N034)
- PROPLUS 24 Towel Bar in Clear (553018)
- VINTAGE KS3228PX 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS3228PX)
- WATTS Regulator 3/4 In. FIPS X 3/4 In.FIPS Forged Bronze Pressure Relief Valve (374A)
- WATTS Pressure Relief Valve, Bronze, 175 psi (1/2 53L-175)
- WATTS Temperature Pressure Relief Valve, Brass (3/4 100XL-075210)
- WATTS Temperature Pressure Relief Valve, Copper (3/4 LF L100XL 150-210)
- WATTS Vacuum Relief Valve, 3/4" (0556031)
- WATTS Series LF100XL Temp/Prssre Relief Valves (LF100XL-8)
- APOLLO VALVES Safety Relief Valve, 1In, 5psi, Cast Bronze (13202B05)
- Watts Relief Valves