Shop All Pump Parts
Watts
Adaptor, 1/4-20 x 5/16-18, Brass
Mfr # AD-10
Zoro # G2506341
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Float Balls, Float Rods, Valves
- Thread Size 1/4"-20 x 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # AD-10
- Zoro # G2506341
- UPC # 098268435603
- Country of Origin United States
- Category Pump Parts
Dimensions
Thread Size | 1/4"-20 x 5/16"-18 |
Details
Item | Adaptor |
Material of Construction | Brass |
For Use With | Float Balls, Float Rods, Valves |
Description
Adaptor, Material of Construction Brass, Thread Size 1/4 In.-20 x 5/16 In.-18, For Use With Float Balls, Float Rods, Valves
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 6 GPD, 150 PSI (LB02SA-KTCJ-G19)
- CAMPBELL Air Volume Control, Deep Well, 1-1/4" MIPT (WJAVC-LF)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHH9)
- DANNER 2100 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2582)
- WATTS Watts 3517-10 AquaLock Union Elbow - 1/2" CTS, Each (3517-10)
- WATTS Adaptor, 3/8-16 x 5/16-18, Brass (AD 13)
- WATTS Rubber Parts Kit 009-M2 2" (0887547)
- WATTS Watts 013520-1008 AquaLock Female Swivel Elbow - 1/2" CTS x 1/2" NPS, Each (3520-1008)
- WATTS Watts 3515-10 AquaLock Union Adapter - 1/2" CTS, Each (3515-10CP)
- WATTS Adaptor, 3/8-16 x 1/4-20, Connection, Brass (AD-14)
- BELL & GOSSETT Thermostatic Element, 25 psi (405628)
- Watts Pump Parts