Shop All PEX Fittings
Watts
Adapter, PEX x Swivel BSP, PK10
Mfr # PX690004-10
Zoro # G4182674
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass, Stainless Steel
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x Swivel BSP
- Pipe Size - Pipe Fitting 3/4"
- PEX Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # PX690004-10
- Zoro # G4182674
- UPC # 840213159320
- Country of Origin Taiwan, Province of China
- Category PEX Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
PEX Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Description
PEX Compression Adapter, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Swivel BSP, Fitting Side B Pipe Size 3/4 in, Fitting Material Brass, Finish/Coating Nickel-Plated, Specific Fitting Shape Radiant PEX Manifold Adapter, Application Non-Potable Water, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 32 Degrees F, Package Quantity 10
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE T316 Check Valve, 1-1/2" Clamp (TCCV-150)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 in Pipe Size (008047)
- DELTA 1.8 gpm Aerator Repair Part Faucet, Chrome (RP61893)
- COLDER Coupler, Push In, Acetal, White (APCD23004)
- LEGEND VALVE 1" X 1" X 1/2" PEX RED TEE (460-217NL)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Cold Expansion Polyalloy Plug (AI-35279)
- SHARKBITE ELBW EVOPEX 1/2X1/2"" 6PK (K248A6)
- APOLLO PEX-A 1/2 in. Expansion PEX in to X 1/2 in. D Sweat Brass Male Adapter (EPXMS1212)
- LEGEND VALVE 3/4" NL PEX COUPLNG - F1960 (462-504NL)
- B & K PEX CR COUPL3/4X1/2 5PK (UP058A5)
- APOLLO PEX 1/2 in. Plastic PEX Barb x Male Pipe Thread Adapter (5-Pack), 5PK (PXPAM125PK)
- Watts PEX Fittings