Shop All PEX Fittings
Watts
Adapter, PEX x Swivel BSP, PK10
Mfr # PX690003-10
Zoro # G3886154
product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass, Stainless Steel
- Specific Fitting Shape Adapter
- Fitting Connection Type PEx x Swivel BSP
- Pipe Size - Pipe Fitting 3/4"
- PEX Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # PX690003-10
- Zoro # G3886154
- UPC # 840213159313
- Country of Origin Taiwan, Province of China
- Category PEX Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
PEX Size | 5/8" |
Pipe Size (Fittings) | 3/4" |
Fitting Pipe Size | 5/8 in |
Fitting Side B Pipe Size | 5/8 in |
Pipe Size | 5/8 in |
Description
PEX Compression Adapter, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Swivel BSP, Fitting Side B Pipe Size 5/8 in, Fitting Material Brass, Finish/Coating Nickel-Plated, Specific Fitting Shape Radiant PEX Manifold Adapter, Application Non-Potable Water, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 32 Degrees F, Package Quantity 10
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RON-VIK Line Strainer, 1-1/2", FNPT (7222190)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 24V DC (S311YF16V8AD5)
- CENTOCO MANUFACTURING CORPORATION Centoco 620-001 White Elongated Premium Plastic Toilet Seat With Open front (620-001)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- APOLLO EXPANSIONPEX Pex A Expansionhead 1/2 (EPXHEAD12)
- APOLLO PEX 3/4 in. Brass PEX Barb 90 Elbow Jar (25-Pack), 25PK (APXE3425JR)
- APOLLO PEX 1/2 in. Brass PEX Barb 90-Degree Elbow (APXE12)
- UPONOR �" Uponor AquaPEX White, 100-ft. coil (F1040750)
- NIBCO CLAMP RING PEX 10PK 3/8"" (UC952A)
- FLAIR-IT Adapter 3/4Pex X 3/4Mpt (16848)
- ZURN Manifold Cap, Polyalloy, PEX Qickport (QTC3FQP)
- Watts PEX Fittings