Shop All Quick-Disconnect Tube Fittings
Watts
90 Swivel Elbow, 1/2 x 3/4 In.
Mfr # 3520-1013
Zoro # G0435513
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x Closet
- Tube Size 1/2 in x 3/4 in
- Temp. Range 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3520-1013
- Zoro # G0435513
- UPC # 098268358322
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/2 in x 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Overall Length | 2 3/16 in |
Compatible Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Pipe Size | 7/8 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Fitting Pipe Size | 7/8 in |
Description
Swivel Elbow, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Closet, Fitting Side B Pipe Size 7/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Polysulfone, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 75 Degrees F, Overall Length 2 3/16 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001452)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White (3128001.020)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", CPVC/EPDM, FPT x FPT (BFA2005TES)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect 90-Degree Elbow (FSBE1)
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (LCD20004)
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFCD101212)
- COLDER 1/8" MNPT Quick Disconnect Coupler (PMCD100212)
- COLDER 1/2" MNPT Coupling Insert (HFCD24812)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC13006)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PLCD24006)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (MCD1004)
- Watts Quick-Disconnect Tube Fittings