Shop All Quick-Disconnect Tube Fittings
Watts
90 Swivel Elbow, 1/2 x 3/4 In.
Mfr # 3520-1012
Zoro # G0259804
product price: $10.19
/ea
Sold in multiples of 5 for $50.95
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x NPS
- Tube Size 1/2 in x 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3520-1012
- Zoro # G0259804
- UPC # 098268358315
- Country of Origin United States
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Size | 1/2 in x 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 2 3/16 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Compatible Copper Tube Size | 1/2 in |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
For Tube Outside Diameter | 1/2 in |
Description
Swivel Elbow, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPS, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Polysulfone, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 75 Degrees F, Overall Length 2 3/16 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, SS, 25x22x6-9/16", Top (D125224)
- KOHLER Spud Seal Kit (1151754)
- COLDER 1/4" Barb x Insert Coupler (PMC220412)
- ORION 0.2" W x 4.14" L x 4.28" H, polypropylene, Waste Assembly (WA-3)
- COLDER 5/8" Barb x Insert Coupler (HFC221012)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17004)
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (LCD13004)
- COLDER 3/4" Barb x Insert Coupler (HFC221212)
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40004)
- CPC QUICK DISCONNECT (HFCD22835)
- COLDER 3/8" Barb x Insert Coupler (PLCD2300612)
- Watts Tube Fittings