Shop All Bell Traps and Drains
Watts
8-1/8 " Cast-iron Floor Drain
Mfr # FD-104
Zoro # G2100594
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Cast-iron
- Type Floor
- Color/Finish Epoxy Coated
- Pipe Dia. (In.) 4"
- Grid Material Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # FD-104
- Zoro # G2100594
- UPC # 098268351774
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Length (In.) | 4 1/4 in |
Height - Drains | 3 1/4 in |
Pipe Dia. - Drains | 4 in |
Overall Dia. (In.) | 8-1/8 |
Overall Diameter | 4 1/4 in |
Body Diameter | 4 in |
Body Height | 3 1/4 in |
Nominal Pipe Size | 4 in |
Pipe Outside Diameter | 4 in |
Overall Height | 3 1/4 in |
Description
Floor Drain, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Drain Material Cast Iron, Includes Round Strainer, Connection Type No Hub, Ligature Resistant No, Body Height 3 1/4 in, Product Type Floor Drain, Drain Style Round, Grate Material Nickel Bronze, Overall Diameter 4 1/4 in, Body Diameter 4 in, Overall Height 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, Bone (GR1200E4 006)
- SMITH LIGHT COMMERCIAL Roof Drain F/110, Cast Iron Dome, 6" H (110-10)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 12'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-12N)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-1112)
- WATTS 14-1/8 " Cast-iron Roof Drain (RD-104)
- WATTS 12-1/4 " Plastic Roof Drain Dome (B2 DM)
- WATTS 11-7/16 " Ductile Iron Roof Drain Dome (B2-KDM)
- WATTS 2-7/8 " Bronze and Neoprene Internal Backwater Valve (BV-1003)
- WATTS 14-1/8 " Cast-iron Roof Drain (RD-103)
- ZURN 3" Pipe Dia. ABS, Nickel Bronze Floor Drain, Type: Round (FD2220-AB3-NT)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Cleanout (EZC2-PV3)
- Watts Bell Traps and Drains