Shop All Valve Parts
Watts
3/4in. Water Pressure Reducing Valve Double Union Solder Elastomer Disc Max 400 psi Adjust 25-75 psi
Mfr # 3/4 LFN45BM1-DU-S
Zoro # G710191545
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 LFN45BM1-DU-S
- Zoro # G710191545
- UPC # 98268332469
- Country of Origin United States
- Category Valve Parts
Description
This 3/4 in. water pressure reducing valve is designed to reduce incoming water pressure to protect plumbing systems and reduce water consumption for commercial, industrial and residential applications. The easy maintenance assembly consists of a lead free brass body construction, double union solder inlet and outlet connection, stainless steel integral strainer, thermoplastic seat module, thermal expansion bypass and a sealed spring cage for waterworks pit installations. The temperature range is 33 to 180°F 0.5 to 82°C. Suitable for up to 400 psi 27.6 bar, the pressure range can be adjusted from 25 to 75 psi 172 to 517 kPa with the standard setting at 50 psi 345 kPa.Water pressure reducing valveSolder union inlet and outletIntegral stainless steel strainer removable for cleaningThermoplastic seat and cageSealed spring cage for accessible outdoor or pit installationsEasy maintenance assemblyDesigned to reduce incoming water pressure
This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- STAR ASIA Adjustable Water Spray Nozzle (11091)
- ZORO SELECT 3" x 2-1/2" Clamp T304 SS Concentric Reducer (EG31CC3.0X2.5)
- HONEYWELL Pcv100 Check Valve For (PCV100)
- WATTS Float Ball, Round, Plastic, 6 In (P6FLT)
- WATTS Float Ball, Oblong, Plastic, 4 In (PX 4x5)
- WATTS Float Ball, Round, Copper, 10 In (C10FLT)
- WATTS Float Ball Assembly, Round, Plastic, 8 In (P16)
- WATTS Float Ball, Round, Copper, 5 In (C5)
- WATTS 3/4 in. Plastic Water Pressure Test Gauge (DP IWTG)
- GROHE Universal Aquadi mmer Starlight Chrome (12433000)
- Watts Valve Parts