Shop All Check Valves
Watts
3/4" Press Brass Dual Check Valve
Mfr # 3/4 9DM2-PRESS
Zoro # G4016350
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT Union
- Connection Press x Press
- Body Material Brass
- Cap to Inlet Center 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3/4 9DM2-PRESS
- Zoro # G4016350
- Country of Origin New Zealand
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Width | 2 9/16 in |
Overall Height | 2 9/16 in |
Size | 3/4" |
Length | 4 1/2 in |
Pipe or Tube Size - Check Valves | 3/4 in |
Pipe or Tube Size | 3/4 in |
Height | 2 9/16 in |
Description
Item - Check Valves Check Valve, Flow Design Dual, Mechanism and Body Design Inline, Body Material - Valves Brass, Pipe or Tube Size 3/4 in, Connection Type Press x Press, Cracking Pressure 25 psi, Mounting Orientation Horizontal, Vertical, Seal Material Rubber, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 175 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel, Flow - Valves 18 gpm, Application - Valves General Purpose, Length 4 1/2 in, Width 2 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 31113 Bravura Series Toilets - Water Module Service Package (31113)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, 304SS (CN04SS)
- SLOAN Control Stop, Screwdriver Adjustable (H700A)
- AMERICAN STANDARD Round Shower Slide Bar (1660.730.002)
- WATTS 1" FNPT Bronze Dual Check Valve (1 LF7 U2-2)
- WATTS 3/4" FNPT Bronze Dual Check Valve (3/4 LF7 U2-2)
- WATTS 3/4" Sweat Bronze Flow Check Valve (2000S 3/4)
- WATTS 3/8" FNPT Bronze Dual Check Valve (3/8 LF7)
- WATTS Lf7Ru2-2 1" Dual Check Valve (LF7RU2-2)
- WATTS 1" FNPT Cast Iron Flow Check Valve (2000 1)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (508 2)
- Watts Valves