Shop All Gas Valves
Watts
3/4 In Lead-Free Automatic Temperature Gas Shutoff Valve
Mfr # 0556026
Zoro # G312468144
product price: $799.99
/ea
Free Shipping & Returns
$799.99
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
- Brand Watts
- MFR # 0556026
- Zoro # G312468144
- UPC # 98268432619
- Country of Origin Unknown
- Category Gas Valves
Description
This 3/4 inch lead free automatic gas shutoff valve is used in gas water heater applications to protect against overheating the water in the domestic hot water supply heating system. It is a self contained device consisting of disc-to-metal seating, manual reset button, trip latch assembly, stainless steel spring seats, thermostat with extension tube and extended shank for up to 2 inch thick insulation. This immersion-type valve automatically shuts off the gas supply to the heater if the temperature reaches 210 degrees F 99 degrees C
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
- DAYTON Roof Curb, Adustable Width (2ZV83)
- DAYTON Rotor Kit (SP-KFA1000)
- MARLEY ENGINEERED PRODUCTS Shallow Wall/Ceiling Fan Forced Heater W/ Built In Double Pole Thermostat, 1500 Watts, 120V (SED1012C)
- GOODMAN Flame Sensor (0130F00010)
- WATTS Tee Handle Gas Valve 1/2 in. 5 psi (GBV 1/2)
- WATTS VAC BREAK VENT FLOAT 1"" (RK800M4V-1)
- HONEYWELL Gas Valve, 1/2", 24V, DSI Dual Main, LP Kit (VR8205A2024)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-406)
- L.B. WHITE Gas Valve (522078)
- ROBERTSHAW 720-070 24V 1/2" X 3/4" Pilot (720-070)
- HONEYWELL HOME Gas Valve, Nat/LP, Direct, 24VAC, 3.0 to 5.0" WC, 0.4 to 0.5A (VR9205Q1507)
- Watts Gas Valves