Shop All Dielectric Unions
Watts
2 In Lead-Free Dielectric Union, Fip Thread To Fip Thread Galvanized Connections
Mfr # 0821935
Zoro # G212415408
product price: $38.09
/ea
$38.09
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
- Brand Watts
- MFR # 0821935
- Zoro # G212415408
- UPC # 98268461534
- Country of Origin Unknown
- Category Dielectric Unions
Description
This 2 inch lead free dielectric union is used in commercial and residential applications to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. It consists of a FIP thread to FIP thread galvanized connections, union nut, two tailpieces, and a Buna-N gasket that separates the tailpieces to prevent an electric current from occurring. The maximum temperature is rated up to 180 degrees F 82 degrees C at 250 psi 17.2 bar.
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
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7864SRS)
- APOLLO PEX 8 in. x 1/2 in. Copper PEX Barb Stub-Out 90-Degree Elbow with Flange (APXSTUB8WE)
- DANCO Toilet Tank Ball, Plastic, Black, For All Toilets (80800)
- HONEYWELL T675A1532 Temp Control Spdt (T675A1532)
- WATTS Dielectric Union, 1 In, FIP, 250 psi (1 LF 3004-1)
- WATTS Dielectric Union, 1-1/4 In, FIP, 250 psi (1 1/4 LF3004)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3006)
- WATTS Dielectric Union, 1 x 3/4", FIP x Solder (1 LF3002)
- WATTS Dielectric Union, 1/2In, MIPxSolder, 250psi (1/2 LF 3005-1/2A)
- WATTS Dielectric Union, 1 In, FIP x FBP, 250 psi (1 LF3003)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1" (DU)
- Watts Fittings