Watts

2 in. BigAL Mechanical Auto-Refill Valve


product price: $303.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ideal for auto-refilling topping off high flow well water storage tanks or fire suppression tanks.Includes Float and 2'' Bulkhead FittingThe BigAl valve is designed to handle high flow rates of up to 330 gal/min 1500 L/min on high pressure, with adjustable water levels that increase pump life and save electricity. The BigAl valve allows for a single level or variable minimum and maximum water levels in pump-fed large storage tanks and reservoirs and in water mains and gravity-fed large storage tanks and reservoirs. For rainwater harvesting applications, it works as a backup water supply control valve, in the event that demand exceeds rainfall. - Full on, full off - Very high flow rate 330 gal/min 1500 L/min at 174 psi 1200 kPa - Extremely high volume water inlet control device. - Soft closing, no water hammer - Long tail, no tank fittings thin walled tanksInlet Connection Sizes2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.