Shop All Y & Basket Strainers
Watts
2", Flanged, Ductile Iron, Basket Strainer, 200 psi @ 150 Degrees F
Mfr # 2 155M-n
Zoro # G2664697
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Max. Fluid Temp. 150 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 2 155M-n
- Zoro # G2664697
- UPC # 098268467314
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2" |
Length | 13" |
Height | 12" |
Screen Size | .045 perf |
Connection Size | 2 in |
Perforated Screen Size | 0.0620 in |
Description
Basket Strainer, Connection Size 2 in, Screen Material 304 Stainless Steel, Maximum Temperature 150 Degrees F, Cover Type Swing Clamp, Height 11 5/8 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type Flanged, Maximum Pressure 165 psi @ 300 Degrees F, 200 psi @ -20 Degrees F to 150 Degrees F, Application Swimming Pools, Cv Flow Factor 45 gpm, For Use With Water, Gasket Material Buna-N, Includes Screen Yes, Length 8 5/8 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stillness Adjustable Wall-Mount Holder (975-BL)
- KOHLER 1.28 gpf, Polished Chrome, Single Flush, Toilet Flushometer (K-76321-CP)
- PITCO Mixing Valve 3/8 Fpt (PP11190)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Angle (6573290)
- WATTS 1/4", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi (1/4 LF27)
- WATTS 1/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (1/8 LF27)
- WATTS 3/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (3/8 LF27)
- LEGEND VALVE 2-1/2 T-16 1/16" PERF SCREEN (105-719)
- KECKLEY 2", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (22RFY-CS045P34-GBI-SA7)
- LEGEND VALVE 2" T-16 20 MESH SCREEN (105-738)
- LEGEND VALVE 1-1/2 T/S-15 Y-STRAINER GASK (900-110)
- Watts Y & Basket Strainers