Shop All Y & Basket Strainers
Watts
1/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi
Mfr # 1/8 LF27
Zoro # G5388266
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 210 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Cast Copper Silicon Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1/8 LF27
- Zoro # G5388266
- UPC # 098268846171
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/8" |
Height | 1-7/16"" |
Length | 1-3/4" |
Width | 1-3/4" |
Mesh Size | 28 mesh |
Connection Size | 1/8 in |
Incoming Tube Size | 1/8 in |
Outgoing Tube Size | 1/8 in |
Description
Inline Strainer, Material Copper Silicon Alloy, Connection Type NPT, Pipe Size 1/8 in, Maximum Pressure at 100 deg F 250 psi, Length 1 3/4 in, Height 1 7/16 in, Screen Material Stainless Steel, Gasket Material EPDM, Application Beverage Dispensers, Dental Equipment, Ice Cube Machines, Instrument Control Systems, Connection Gender Female, Connection Size 1/8 in, Includes Screen Yes, Incoming Tube Size 1/8 in, Material Grade 304, Maximum Pressure 250 psi, Maximum Temperature 210 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- ZORO SELECT 2" Socket Weld SS Cross (4307005228)
- USA INDUSTRIALS Santoprene Tubing - 2mm ID x 4mm OD x 100 ft. Long (ZUSA-HT-4780)
- ZORO SELECT Replacement Cartridge, Symmons Faucets (11-8115)
- WATTS 2", Flanged, Ductile Iron, Basket Strainer, 200 psi @ 150 Degrees F (2 155M-n)
- WATTS 1/4", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi (1/4 LF27)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", FKM, Socket, 150 PSI (YS53-300VS-PV)
- HAYWARD FLOW CONTROL 2", PVC, Screen (YSX1020022)
- LEGEND VALVE 1" T-17 D.I. Y-STRAINER (105-525)
- ASAHI 1-1/2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257015)
- STEEL & OBRIEN 150 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N150-316)
- Watts Y & Basket Strainers