Shop All Supply Stop Valves
Watts
1/4-Turn Stop, 3/8 In CTS x 3/8 In CTS
Mfr # 3539-08
Zoro # G1037041
product price: $15.45
/ea
Sold in multiples of 24 for $370.80
$370.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Inlet Size 3/8"
- Body Material Polysulfone
- Max. Pressure 250 psi
- Valve Design Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3539-08
- Zoro # G1037041
- UPC # 098268358674
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 3/8" |
Overall Length | 3 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Details
Item | Quarter-Turn Supply Stop |
Body Material | Polysulfone |
Max. Pressure | 250 psi |
Valve Design | Straight |
Temp. Range | 40 Degrees to 180 Degrees F |
Standards | ASTM F87 7, CSA B137.5, FDA Approved, IAPMO IGC 188-2004c Certified, NSF 14 And 61 Certified, NSF UP |
Outlet Type | CTS |
Inlet Type | CTS |
Body Style - Valves | Straight |
Handle Material | PSU |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Body Style | Straight |
Connection Type - Side 1 | CTS |
Operating Temperature - Maximum | 180 Degrees F |
Maximum Pressure - Operating | 250 psi |
Operating Temperature - Minimum | 40 Degrees F |
Connection Type - Side 2 | CTS |
Handle Type | Tee |
Description
Manual Two-Way Ball Valve, Body Material PSU, Connection Size - Side 1 3/8 in, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 CTS, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Not Applicable, Connection Type - Side 2 CTS, Maximum Pressure - Operating 250 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 180 Degrees F, Handle Type Tee, Body Style Straight, Standards NSF-61, NSF-14, CSA B137.5, ASTM F877, UPC, ASSE 1061
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Union, Low-Lead Cast Bronze, 269 psi (733-LF 2 1/2)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 in Pipe Size (837-338)
- ZORO SELECT 3" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L3.0X2.0)
- ZORO SELECT Nipple, 3/4 in Nominal Pipe Size, 1-1/8 in Overall Lg, Fully Threaded, Schedule 40, Galvanized Steel (6P804)
- WATTS Quarter Turn FIP X Compression Thread Stop Angle Valve (LFPBQT-100)
- WATTS 1/2 In. CTS X 1/4 In. CTS Quick Connect Stop Angle Valve (3556-1006)
- LEGEND VALVE 12" CHROME LOG LIGHTER KEY (102-852)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Polished Brass (D105QR-01)
- LEGEND VALVE STOP & WASTE BLEEDER CAPS (900-050)
- PLUMB PAK STRAIGHT VALVE 1/2"" FIP (PP20053LF)
- ZORO SELECT Supply Stop, Angle, 1/2" Inlet, Celcon Stem (10733lf)
- Watts Supply Stop Valves