Shop All Supply Stop Valves
Watts
1/4-Turn Stop, 3/4 In CTS x 3/4 In CTS
Mfr # 3539-14
Zoro # G0550207
product price: $20.25
/ea
Sold in multiples of 20 for $405.00
$405.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/4"
- Inlet Size 3/4"
- Body Material Polysulfone
- Max. Pressure 250 psi
- Valve Design Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3539-14
- Zoro # G0550207
- UPC # 098268358698
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/4" |
Inlet Size | 3/4" |
Overall Length | 4.5 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Details
Item | Quarter-Turn Supply Stop |
Body Material | Polysulfone |
Max. Pressure | 250 psi |
Valve Design | Straight |
Temp. Range | 0 Degrees to 180 Degrees F |
Standards | ASTM F87 7, CSA B137.5, FDA Approved, IAPMO IGC 188-2004c Certified, NSF 14 And 61 Certified, NSF UP |
Inlet Type | CTS |
Outlet Type | CTS |
Body Style - Valves | Straight |
Handle Material | PSU |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Connection Type - Side 1 | CTS |
Handle Type | Tee |
Maximum Pressure - Operating | 250 psi |
Connection Type - Side 2 | CTS |
Body Style | Straight |
Operating Temperature - Maximum | 180 Degrees F |
Operating Temperature - Minimum | 0 Degrees F |
Description
Manual Two-Way Ball Valve, Body Material PSU, Connection Size - Side 1 3/4 in, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 CTS, Connection Size - Side 2 3/4 in, Connection Gender - Side 2 Not Applicable, Connection Type - Side 2 CTS, Maximum Pressure - Operating 250 psi, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 180 Degrees F, Handle Type Tee, Body Style Straight, Standards NSF-61, NSF-14, CSA B137.5, ASTM F877, UPC, ASSE 1061
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve (41403)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (G100SHXJ180)
- AMTROL St-60V Thermal Expansion Tank (ST-60V)
- ANVIL 2" x 1-1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311010409)
- WATTS 1/4-Turn Stop, 3/8 In CTS x 3/8 In CTS (3539-08)
- WATTS 1/2 In. CTS X 1/4 In. CTS Quick Connect Stop Angle Valve (3556-1006)
- WATTS Quarter Turn FIP X Compression Thread Stop Angle Valve (LFPBQT-100)
- EVERFLOW Washing Machine Replacement Valve 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541T)
- JOHN GUEST Adapter, 3/8 In, 1/4 In Tube OD, 150 psi (ASVPP1)
- HAUSEN 1/2 in. Nominal Compression Inlet x 7/16 in. and 1/2 in. Slip-Joint Outlet 1/4-Turn Angle Valve, 5PK (HA-SS114-5)
- WESTBRASS Angle Stop, 1/2" IPS x 3/8" OD, 1/4-Turn Cross Handle in Matte Black (D103BX-62)
- Watts Supply Stop Valves