Shop All Supply Stop Valves
Watts
1/4-Turn Stop, 1/2 In CTS x 1/2 In CTS
Mfr # 3541-10
Zoro # G2300751
Sold in multiples of 8 for $293.52
$293.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 1/2"
- Inlet Size 1/2"
- Body Material Polysulfone
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 3541-10
- Zoro # G2300751
- UPC # 098268358728
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 1/2" |
Inlet Size | 1/2" |
Inlet Connection Size | 1/2 in |
Outlet Connection Size - Side 1 | 1/2 in |
Outlet Connection Size - Side 2 | 1/2 in |
Overall Length | 3.5 in |
Nominal Valve Size | 1/2 in |
Description
Manual Three-Way Ball Valve, Body Material PSU, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Not Applicable, Inlet Connection Type Tube, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM FTG x 3/4" MNPT Copper Adapter (6042 3/4)
- WOODFORD MANUFACTURING Frstpf Enclosed Dual Wall Hydrant, 12 In. (B22CP-12)
- ZORO SELECT Brass Cross, FNPT, 3/8" Pipe Size (6AYY9)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Round, White (GR3700SC-001)
- WATTS 1/2 In. CTS X 1/4 In. CTS Quick Connect Stop Angle Valve (3556-1006)
- WATTS 1/2 In. Outer Thread Washing Machine Valve (2T-M2)
- WATTS Quarter Turn FIP X Compression Thread Stop Angle Valve (LFPBQT-100)
- WATTS 1/2 In. CTS X 3/4 In. MGH Quick Connect Stop Angle Valve (3558-1014)
- JOHN GUEST Multi-Turn Stop, 1/2 In PF x 1/2 In PF (PISV0416S)
- KINGSTON BRASS KF4515PB 1/2-Inch IPS X 5/8-Inch OD Comp Straight Stop Valve, Polished Brass (KF4515PB)
- LEGEND VALVE 1/2F1807x3/8x1/4 T-598NL ANGLE (114-633NL)
- Watts Valves