Shop All Supply Stop Valves
Watts
1/4-Turn Stop, 1/2 In CTS x 1/2 In CTS
Mfr # 3538-10
Zoro # G3128203
product price: $40.79
/ea
Sold in multiples of 8 for $326.32
$326.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 1/2"
- Inlet Size 1/2"
- Body Material Polysulfone
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3538-10
- Zoro # G3128203
- UPC # 098268358667
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 1/2" |
Inlet Size | 1/2" |
Outlet Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Overall Length | 3.5 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size - Side 1 | 1/2 in |
Description
Manual Three-Way Ball Valve, Body Material PSU, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Not Applicable, Inlet Connection Type Tube, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT FAUCET SPLY LN 3/8""X3/8"" (PSB877)
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In (0500181045)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS814224CEFG#01)
- RIDGID Hinged Steel Pipe Cutter (466-S)
- WATTS 1/2 In. CTS X 1/4 In. CTS Quick Connect Stop Angle Valve (3556-1006)
- WATTS Quarter Turn FIP X Compression Thread Stop Angle Valve (LFPBQT-100)
- WATTS 1/4-Turn Stop, 3/8 In CTS x 3/8 In CTS (3539-08)
- JONES STEPHENS Polished Brass PVD Quarter Turn Angle Stop 1/2" FIP x 3/8" OD (S4202PB)
- LEGEND VALVE 10" BRASS KEY (102-827)
- LEGEND VALVE 3/4" T-537L BALL HB W/LONG HDL (107-163)
- PLUMB PAK ANGLE VALVE 3/8""OD (PP50PCLF)
- Watts Supply Stop Valves