Shop All Supply Stop Valves
Watts
1/4-Turn Stackable Stop, 1/2 In CTS
Mfr # 3543-10
Zoro # G0337294
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 1/2"
- Inlet Size 1/2"
- Body Material Polysulfone
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3543-10
- Zoro # G0337294
- UPC # 098268358735
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 1/2" |
Inlet Size | 1/2" |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Overall Length | 4 in |
Details
Item | Quarter-Turn Stackable Supply Stop |
Body Material | Polysulfone |
Max. Pressure | 250 psi |
Valve Design | Straight |
Temp. Range | 0 Degrees to 180 Degrees F |
Standards | ASTM F87 7, CSA B137.5, FDA Approved, IAPMO IGC 188-2004c Certified, NSF 14 And 61 Certified, NSF UP |
Inlet Type | CTS |
Outlet Type | CTS |
Body Style - Valves | Straight |
Handle Material | PSU |
Green Certification or Other Recognition | NSF(R) Certified (Sustainability or Environmental Standard) |
Handle Type | Tee |
Operating Temperature - Minimum | 0 Degrees F |
Body Style | Straight |
Maximum Pressure - Operating | 250 psi |
Connection Type - Side 2 | CTS |
Connection Type - Side 1 | CTS |
Operating Temperature - Maximum | 180 Degrees F |
Description
Manual Two-Way Ball Valve, Body Material PSU, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 CTS, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Not Applicable, Connection Type - Side 2 CTS, Maximum Pressure - Operating 250 psi, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 180 Degrees F, Handle Type Tee, Body Style Straight, Standards NSF-61, NSF-14, CSA B137.5, ASTM F877, UPC, ASSE 1061
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 3 lines, PK25 (603)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (6584-NY)
- ZORO SELECT Flange, Steel, Slip-On, 8 in Pipe Size (BULK-PF-520)
- ZURN Lead Free, 1/2", Hose Bibb 12-195Xl (12-195XL)
- WATTS Quarter Turn FIP X Compression Thread Stop Angle Valve (LFPBQT-100)
- WATTS 1/2 In. CTS X 1/4 In. CTS Quick Connect Stop Angle Valve (3556-1006)
- WATTS 1/4-Turn Stop, 3/8 In CTS x 3/8 In CTS (3539-08)
- LEGEND VALVE 5/16 8" CHROME LOG LIGHTER KEY (102-823)
- HONEYWELL At140B1016 40Va Foot Mounted (AT140B1016)
- WESTBRASS Angle Stop, 1/2" IPS x 3/8" OD, 1/4-Turn Cross Handle in Matte Black (D103BX-62)
- LEGEND VALVE 1/2" T-3201 LOG LIGHTER VALVE (102-813)
- Watts Valves