Shop All Y & Basket Strainers
Watts
1/4", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi
Mfr # 1/4 LF27
Zoro # G5417167
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 210 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Cast Copper Silicon Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 1/4 LF27
- Zoro # G5417167
- UPC # 098268846324
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/4" |
Width | 1-11/16" |
Height | 1-11/6" |
Length | 1-11/16" |
Connection Size | 1/4 in |
Outgoing Tube Size | 1/4 in |
Incoming Tube Size | 1/4 in |
Description
Inline Strainer, Material Copper Silicon Alloy, Connection Type NPT, Pipe Size 1/4 in, Maximum Pressure at 100 deg F 250 psi, Length 1 11/16 in, Height 2 5/6 in, Screen Material Stainless Steel, Gasket Material EPDM, Application Beverage Dispensers, Dental Equipment, Ice Cube Machines, Instrument Control Systems, Connection Gender Female, Connection Size 1/4 in, Includes Screen Yes, Incoming Tube Size 1/4 in, Material Grade 304, Maximum Pressure 250 psi, Maximum Temperature 210 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Ball Valves, 6 mm Pipe, 3-Port Port (H-800S-SS-L-6MM-T)
- WATTS Water Pressure Regulator Valve, 3/8 In. (3/8 LF26A 1-25)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-50-6-EXT)
- HOT BOX Valve Enclosure, Unheated, R8, 22 In. (LF011019022)
- WATTS 2", Flanged, Ductile Iron, Basket Strainer, 200 psi @ 150 Degrees F (2 155M-n)
- WATTS 1/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (1/8 LF27)
- BANJO Y STRAINER (LS200-12)
- LEGEND VALVE 1-1/2 T-15 NO LEAD BZE Y-STRNR (105-507NL)
- KECKLEY 6", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (61FFY-CI125P34-FBI-A7)
- LEGEND VALVE 3/8" T-15 BRONZE Y-STRAINER (105-502)
- KECKLEY 2", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (22RFY-CS045P34-GBI-SA7)
- Watts Y & Basket Strainers