Shop All Bell Traps and Drains
Watts
14-1/8 " Cast-iron Roof Drain
Mfr # RD-103
Zoro # G2812661
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast-iron
- Type Roof Drains
- Color/Finish Epoxy Coated
- Pipe Dia. (In.) 3"
- Grid Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # RD-103
- Zoro # G2812661
- UPC # 098268351835
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 12-1/2" |
Pipe Dia. - Drains | 3 in |
Overall Diameter | 14 1/8 in |
Height - Drains | 12 1/2 in |
Overall Dia. (In.) | 14-1/8 |
Height Below Flange | 6 1/4 in |
Pipe Outside Diameter | 3 in |
Height Above Flange | 7 in |
Overall Height | 12 1/2 in |
Description
Roof Drain, Grate Finish Epoxy Coated, Outlet Location Bottom, Dome Material Plastic, Drain Material Cast Iron, Height Below Flange 6 1/4 in, Height Above Flange 7 in, Includes Dome Yes, Pipe Outside Diameter 3 in, Includes Flashing Clamp with Integral Stop, Self Locking Plastic Dome, Shape Round, Connection Type No Hub, Overall Height 12 1/2 in, Overall Diameter 14 1/8 in, Basin Finish Epoxy Coated, Color Blue, Grate Surface Type Dome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toothbrush/Tumbler Holder, 4" L, 3" W (15207)
- ELKAY 1 Hole Bathroom Faucet, Chrome (LKB721C)
- ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 40 (5P716)
- DIXON Spool Coupler, 3 x 4 In, 100 psi, Aluminum (3040-DD-AL)
- WATTS 11-7/16 " Ductile Iron Roof Drain Dome (B2-KDM)
- WATTS 8-1/8 " Cast-iron Floor Drain (FD-104)
- WATTS 12-1/4 " Plastic Roof Drain Dome (B2 DM)
- WATTS 14-1/8 " Cast-iron Roof Drain (RD-104)
- WATTS 2-7/8 " Bronze and Neoprene Internal Backwater Valve (BV-1003)
- ZURN 2" - 3" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV2-SS)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 12 " W, 12 " L (2710G)
- Watts Bell Traps and Drains