Shop All Check Valves
Watts
1/2" Polysulfone Check Valve
Mfr # 3540-10
Zoro # G2781064
product price: $7.85
/ea
Sold in multiples of 5 for $39.25
Item requires special delivery charges. A $3.00 per item surcharge will be applied.
$39.25
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type CTS x CTS
- Connection CTS
- Body Material Polysulfone
- Mechanism and Body Design Inline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 3540-10
- Zoro # G2781064
- UPC # 098268358711
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Length | 3 5/16 in |
Width | 1 1/8 in |
Size | 1/2" |
Pipe or Tube Size - Check Valves | 1/2 in |
Pipe or Tube Size | 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline, Body Material - Valves Polysulfone, Pipe or Tube Size 1/2 in, Connection Type CTS x CTS, Cracking Pressure 2 psi, Max. Temp. - Valves 180 Degrees F, Max. Water Pressure - Valves 250 psi, Max. Steam Pressure - Valves Not Rated, Application - Valves General Purpose, Length 3 5/16 in, Width 1 1/8 in, Standards ASTM F87 7, CSA B137.5, FDA Approved, IAPMO IGC 188-2004c Certified, NSF 14 And 61 Certified, NSF UP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Tank Cover Locking Device, Toilet, Metal (603111-0030A)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-100)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (701012741)
- SLOAN Royal 9611 (3918755)
- WATTS First Check Valve Repair Kit (LFRK 909-CK1 2 1/2-3)
- WATTS 3/8" FNPT Bronze Dual Check Valve (3/8 LF7)
- WATTS 3/4" FNPT x MNPT Brass Dual Check Valve (912-HP 3/4)
- WATTS 1 In. Bronze Backflow Preventer Dual Check Valve (LF7RU2-2 1)
- WATTS 1" FNPT Bronze Dual Check Valve (1 LF7 U2-2)
- WATTS 1/2" Threaded Dual Check Valve (LF7RU2-2)
- WATTS 3/4" FNPT Bronze Dual Check Valve (3/4 LF7 U2-2)
- Watts Valves