Shop All Check Valves
Watts
1/2 In Lead-Free Brass Silent Check Valve, Solder End Connections
Mfr # 0555181
Zoro # G612415374
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 0555181
- Zoro # G612415374
- UPC # 98268432916
- Country of Origin Unknown
- Category Check Valves
Description
This 1/2 inch lead free Maxi-Flo check valve is used in general industrial and plumbing applications to prevent the effects of water hammer in the piping system. It provides a silent operation with low pressure drop and can be installed horizontally or vertically. This valve consists of a lead free brass body, lead free brass check and adapter, Vitondisc, and soldered end connections. The maximum pressure rating is 400 psi 27.6 bar, WOG non-shock at 100 degrees F 38 degrees C.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Rite-Temp Valve Trim With (TS16235-4-CP)
- REVALVED 1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 8 Pack (REV012TH-8PK)
- ZORO SELECT Tubing, PTFE, 0.252 in ID, 0.319 in OD (ZUSA-HT-1853)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEY4)
- WATTS 3/8" FNPT x Male Flare Stainless Steel Dual Check Valve (SD3-MF 3/8)
- WATTS 3/4 In. Bronze Backflow Preventer Dual Check Valve (LF7RU2-2 3/4)
- WATTS 3/4" FNPT x MNPT Brass Dual Check Valve (912-HP 3/4)
- WATTS Lf7Ru2-2 1" Dual Check Valve (LF7RU2-2)
- WATTS 3/8" FNPT Bronze Dual Check Valve (3/8 LF7)
- WATTS First Check Valve Repair Kit (LFRK 909-CK1 2 1/2-3)
- ZURN 1" Union FNPT x FNPT Low Lead Bronze Dual Check Valve (1UFX1F-700XL)
- Watts Valves