Shop All Gas Connector Fitting
Watts
1/2 in. FIP x 1/2 in. MIP x 48 in. Gas Water Heater and Dryer Connector 1/2 in. OD 3/8 in. ID
Mfr # 20C-3231V4KIT-TS-48B
Zoro # G810080817
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 20C-3231V4KIT-TS-48B
- Zoro # G810080817
- UPC # 662447151303
- Country of Origin United States
- Category Gas Connector Fitting
Description
This gas connector kit consist of a 1/2 in. OD, 3/8 in. ID, 48 in. long, durable yellow coated corrosion resistant stainless steel gas connector configured with 1/2 in. FIP x 1/2 in. MIP SmartSense EFV & TS adapters. Designed with safety in mind, this CSA approved gas connector is commonly used for the installation of home appliances such as gas dryers. SmartSense used with Dormont R coated gas connectors provided an industry leading 3 Levels of protection. The 1/2 in. OD flare x 1/2 in. MIP SmartSense TM excess flow valve and thermal shut off is an intricately-designed valve comprised of two primary components, a gas flow-limiting plunger and thermal shutoff sensing ring. In the event of a gas line rupture, disconnection, or even a fire, SmartSense detects the potential threat and automatically activates to ensure your safety. The plunger limits gas flow in the event of a full-line rupture or disconnect, providing protection against excessive gas leaks.CSA certifiedStainless steel connector100 percent factory leak testedDesigned to provide the ultimate protection against gas related fires and explosions
This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-44)
- AMERICAN STANDARD Serin Diverter Valve Trim (T064.430.002)
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, Undersink, 105 Degrees to 110 Degrees F, 3 Phase (ED032480T2T ML)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, Spigot x Socket (9837-211)
- WESTERN ENTERPRISES We 300-3 Nipple (312-300-3)
- WESTERN ENTERPRISES We 680-4Sf Nipple (312-680-4SF)
- WESTERN ENTERPRISES Safety Nipple Hand Tool (312-CO-4SF)
- MEC Gas Safety Locks Soft Nose Pol, 12PK (ME530)
- DORMONT Disconnect Coupling, Thermal, Quick, 1 In (A100)
- MEC QCC Pol Adapter Fitting 1-5/16 in. Female ACME X 1/4 in. MNPT (ME393-1)
- MEC POL Plug (ME1691)
- Watts Gas Connector Fitting