Shop All Y & Basket Strainers
Watts
1/2", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi
Mfr # 1/2 LF27
Zoro # G5388311
product price: $62.25
/ea
Not eligible for select promotions
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 210 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Lead Free Cast Copper Silicon Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 1/2 LF27
- Zoro # G5388311
- UPC # 098268846348
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/2" |
Length | 2-3/4" |
Height | 2-5/8" |
Width | 2-3/4" |
Mesh Size | 28 mesh |
Incoming Tube Size | 1/2 in |
Connection Size | 1/2 in |
Outgoing Tube Size | 1/2 in |
Description
Inline Strainer, Material Copper Silicon Alloy, Connection Type NPT, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 250 psi, Length 2 3/4 in, Height 2 5/8 in, Screen Material Stainless Steel, Gasket Material EPDM, Application Beverage Dispensers, Dental Equipment, Ice Cube Machines, Instrument Control Systems, Connection Gender Female, Connection Size 1/2 in, Includes Screen Yes, Incoming Tube Size 1/2 in, Material Grade 304, Maximum Pressure 250 psi, Maximum Temperature 210 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Shower Stem, For Mixet (11-7045)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- CANTEX ADAPTER BOX 2"" SCH40 (5133720C)
- ALLPOINTS Strike , Inswing, Stall Door (1411039)
- WATTS 1/4", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi (1/4 LF27)
- WATTS 2", Flanged, Ductile Iron, Basket Strainer, 200 psi @ 150 Degrees F (2 155M-n)
- WATTS 1/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (1/8 LF27)
- WATTS 3/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (3/8 LF27)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1200STE18)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-30)
- MUELLER STEAM SPECIALTY 4", FNPT x FNPT, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (4 758 N)
- Watts Y & Basket Strainers