Shop All Y & Basket Strainers
Watts
1", NPT, Wye Strainer, Tapcap, 1"NPT
Mfr # 0124003
Zoro # G8924008
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0124003
- Zoro # G8924008
- UPC # 00098268769968
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Details
Item | Wye Strainer, Tapcap, 1"NPT |
Connection Type | NPT |
Description
Wye Strainer, Tapcap, 1 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/2" NPT Brass Horizontal Check Valve (T-501)
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 80 (40912)
- ACORN CONTROLS Pilot Orifice Plate Assembly (2563-019-001)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Tailpiece (1PNY8)
- WATTS 2", Flanged, Ductile Iron, Basket Strainer, 200 psi @ 150 Degrees F (2 155M-n)
- WATTS 3/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (3/8 LF27)
- WATTS 1/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (1/8 LF27)
- WATTS 1/4", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi (1/4 LF27)
- FNW BRONZE THREADED 2IN NPT STRAINER (509)
- MUELLER STEAM SPECIALTY 4", FNPT x FNPT, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (4 758 N)
- HAYWARD FLOW CONTROL 2-1/2", socket, PVC, Y Strainer, 150 psi (YS10250S)
- Watts Y & Basket Strainers