Shop All Y & Basket Strainers
Watts
1", NPT, Wye Strainer, 20 Mesh, 1"NPT
Mfr # 0123095
Zoro # G8924023
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0123095
- Zoro # G8924023
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Details
Item | Wye Strainer, 20 Mesh, 1"NPT |
Connection Type | NPT |
Description
Wye Strainer, 20 Mesh, 1 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010710)
- MOEN Towel Ring Bn Banbury (Y2686BN)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx1/2In (GAMS-48)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S-SS)
- WATTS 1/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (1/8 LF27)
- WATTS 2", Flanged, Ductile Iron, Basket Strainer, 200 psi @ 150 Degrees F (2 155M-n)
- WATTS 3/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (3/8 LF27)
- WATTS 1/4", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi (1/4 LF27)
- ZORO SELECT 3/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX0)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- LEGEND VALVE 1 S-15 NO LEAD BZE Y-STRAINER (105-515NL)
- Watts Y & Basket Strainers