Shop All Check Valves
Watts
1-1/4" FNPT Cast Iron Flow Check Valve
Mfr # 2000 1 1/4
Zoro # G1894444
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Body Material Cast Iron
- Length 4 3/4 in
- Material of Construction cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watts
- MFR # 2000 1 1/4
- Zoro # G1894444
- UPC # 098268267372
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Length | 4 3/4 in |
Overall Height | 5 5/8 in |
Size | 1 1/4" |
Details
Connection Type | FNPT |
Body Material | Cast Iron |
Material of Construction | cast iron |
Mounting Position | Horizontal or Angle |
Max. Pressure | 50 psi |
Max. Temp. | 250 Degrees F |
Item | Flow Check Valve |
Description
Flow Check Valve, Material of Construction Cast Iron, Size 1 1/4 in, Length 4 3/4 in, Mounting Position Horizontal or Angle, Overall Height 5 5/8 in, Max. Pressure 50 psi, Max. Temp. 250 Degrees F, Compliance -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Mechanical Joint Grooving Tool, 2 In (MJGT2)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-05-SS)
- LEGEND VALVE M-8300 ACTUATOR ADAPTER (830-201S)
- APOLLO PEX 1/2 in. Plastic PEX Barb Coupling (5-Pack), 5PK (PXPAC125PK)
- WATTS 3/8" FNPT x Male Flare Stainless Steel Dual Check Valve (SD3-MF 3/8)
- WATTS Dual Check Valve, Bronze, FNPT Union, 1/2 in (9D-M3-1/2)
- WATTS 3/4" Sweat Bronze Flow Check Valve (2000S 3/4)
- WATTS First Check Valve Repair Kit (LFRK 909-CK1 2 1/2-3)
- WATTS 1" FNPT Cast Iron Flow Check Valve (2000 1)
- WATTS 3/4" FNPT x MNPT Brass Dual Check Valve (912-HP 3/4)
- ZORO SELECT 1-1/2" Solder Bronze Spring Check Valve (6AJZ1)
- Watts Check Valves