Shop All Y & Basket Strainers
Watts
1-1/2", NPT, Wye Strainer, 20 Mesh, 1-1/2"NPT
Mfr # 0123113
Zoro # G8924078
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 0123113
- Zoro # G8924078
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Details
Item | Wye Strainer, 20 Mesh, 1-1/2"NPT |
Connection Type | NPT |
Description
Wye Strainer, 20 Mesh, 1-1/2 In.NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red. San. Tee, 2 In x 1-1/2 In Hub (1WHU3)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (849-015)
- MILWAUKEE VALVE Globe Valve, Class 300, 2 In. (572 2)
- WATTS 3/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (3/8 LF27)
- WATTS 2", Flanged, Ductile Iron, Basket Strainer, 200 psi @ 150 Degrees F (2 155M-n)
- WATTS 1/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (1/8 LF27)
- WATTS 1/4", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi (1/4 LF27)
- LEGEND VALVE 2-1/2 T/S-15 1/16 PERF SCREEN (900-096)
- LEGEND VALVE 3/8" T-15 BRONZE Y-STRAINER (105-502)
- KECKLEY 1/2", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (1/25THY-CS045P34-GTI-SB7)
- Watts Y & Basket Strainers