Shop All Float Valves
Watts
1 1/2 in. BigAL Mechanical Auto-Refill Valve
Mfr # 88005612
Zoro # G111588746
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watts
- MFR # 88005612
- Zoro # G111588746
- Country of Origin New Zealand
- Category Float Valves
Description
Ideal for auto-refilling topping off high flow well water storage tanks or fire suppression tanks.Includes Float and 2'' Bulkhead FittingThe BigAl valve is designed to handle high flow rates of up to 330 gal/min 1500 L/min on high pressure, with adjustable water levels that increase pump life and save electricity. The BigAl valve allows for a single level or variable minimum and maximum water levels in pump-fed large storage tanks and reservoirs and in water mains and gravity-fed large storage tanks and reservoirs. For rainwater harvesting applications, it works as a backup water supply control valve, in the event that demand exceeds rainfall. - Full on, full off - Very high flow rate 330 gal/min 1500 L/min at 174 psi 1200 kPa - Extremely high volume water inlet control device. - Soft closing, no water hammer - Long tail, no tank fittings thin walled tanksInlet Connection Sizes2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAP SYSTEM Pipe Hanger, Steel, 2" Pipe Size (PL-1111-23)
- STEEL & OBRIEN 2" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-2-PL-316)
- TOTO Spud Brass 112 For Ct705Elnct708E (THU073R)
- PARKER TUBE FERRULE 12MM X 8MM (0127 12 08)
- WATTS Float Valve, Heavy Duty, 1/2", 0780003 (0780003)
- WATTS Float Valve, 1-1/2 In, Bronze, Pipe Mount (1500)
- WATTS Float Valve, 3/4 In, Bronze, Pipe Mount (ST750)
- WATTS Evaporative Cooler Valve and Float (C3/8TF)
- WATTS Float Valve St500 1/2" (0770180)
- WATTS Mini Evaporative Cooler Valve and Float (M1/4TFSS)
- WATTS Float Valve, 1/2 In, Bronze, Pipe Mount (ST500)
- Watts Float Valves