Shop All Cold Weather Gloves
Watson Gloves
Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xlarge PR
Mfr # 9547TPR-X
Zoro # G803533542
product price: $26.39
/pr
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 9547TPR-X
- Zoro # G803533542
- UPC # 65537863894
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | X-Large |
Description
3M Thinsulate C100 lining for superior warmth in cold conditions. ANSI A5 Cutshield premium P-aramid/steel/polyester liner for superior protection. Hard-wearing full-grain goatskin leather offers exceptional strength and dexterity. Heavy duty rubber on back of hand, fingers and wrist provides impact protection. Stitched with Kevlar® thread provides strength and durability. Drivers style with ergonomic inset thumb for superior flexibility and comfort. Snug-fitting shirred elastic wrist keeps out dirt and debris with slip-on style cuff for quick and easy removal.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- EPSON Heat Shrink Tube, White on Black, 0.187inW (205STWBPX)
- VISWERX Hi-Vis Fingerless Glove-Adj Wrist LG (127-11047)
- DELTANA Residential Letter Y Lifetime Brass 4" (RL4Y-CR003)
- WATSON GLOVES Winter Flextime Thins Lined - L PR (9005W-L)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Gauntlet W/ TPR-Xlarge PR (9549TPR-X)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxxlarge PR (9547TPR-XXXL)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Gauntlet W/ TPR-Large PR (9549TPR-L)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xlarge PR (91051-X)
- WATSON GLOVES Lined Winter Convict The Breakdown - Medium PR (91051-M)
- SHOWA ATLAS Glove Atlas Therma Med (451M-08.RT)
- Watson Gloves Gloves & Hand Protection