Shop All Cut-Resistant Gloves
Watson Gloves
The Breakdown - Xxlarge PR
Mfr # 1051-XXL
Zoro # G503664874
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Standards EN 388 3X43DP, ANSI A5, ANSI PUNCTURE 4
- Glove Length 9
- Width 5
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watson Gloves
- MFR # 1051-XXL
- Zoro # G503664874
- UPC # 65537842301
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9 |
Width | 5 |
Height | 2 |
Details
Color | Black/Orange |
Standards | EN 388 3X43DP, ANSI A5, ANSI PUNCTURE 4 |
Application | Construction, Gardening & Landscaping, General Purpose |
Weight | 0.45 |
Glove Materials | Spandex Back and Durafibreâ„¢ microfibre with TPR Palm |
Description
Cutshield Para-aramid/steel/polyester liner with ANSI cut level A5 resistance. Spandex back, heavy duty rubber on knuckle bar, fingers and thumb. High abrasion resistant Durafibre microfibre palm with silicone printed palm. Conductive coating on index finger and thumb can be used on touchscreen devices. Neoprene cuff with secure hook and loop closure.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hazardous Chemicals Sign, D441P (D441P)
- AIGNER INDEX Label Holder, Self-Adhesive, 3/4x48, PK6 (480756)
- MUTUAL INDUSTRIES 4" X 100Yd Const Grade Pavement White (17792-10-4000)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4081-XXL (11))
- WATSON GLOVES The Breakdown - Medium PR (1051-M)
- WATSON GLOVES The Breakdown - Xlarge PR (1051-X)
- WATSON GLOVES The Breakdown - Large PR (1051-L)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Xlarge PR (547TPR-X)
- WATSON GLOVES Shock Trooper - Large PR (5785-L)
- WATSON GLOVES Stealth Hornet - Large PR (362-L)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (9672DT5S)
- Watson Gloves Cut-Resistant Gloves