Shop All Cut-Resistant Gloves
Watson Gloves
The Breakdown - Medium PR
Mfr # 1051-M
Zoro # G103664793
product price: $41.25
/pr
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black/Orange
- Standards EN 388 3X43DP, ANSI A5, ANSI PUNCTURE 4
- Glove Length 9
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 1051-M
- Zoro # G103664793
- UPC # 65537837734
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9 |
Length | 9 |
Width | 5 |
Height | 2 |
Details
Color | Black/Orange |
Standards | EN 388 3X43DP, ANSI A5, ANSI PUNCTURE 4 |
Weight | 0.45 |
Material | Spandex Back and Durafibre(TM) microfibre with TPR Palm |
Application | Construction, Gardening & Landscaping, General Purpose |
Glove Materials | Spandex Back and Durafibreâ„¢ microfibre with TPR Palm |
Description
Cutshield Para-aramid/steel/polyester liner with ANSI cut level A5 resistance. Spandex back, heavy duty rubber on knuckle bar, fingers and thumb. High abrasion resistant Durafibre microfibre palm with silicone printed palm. Conductive coating on index finger and thumb can be used on touchscreen devices. Neoprene cuff with secure hook and loop closure.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Containment Berm, Foam Wall Plus Model - 10' x 10' x 4" - 22oz (24 mil) PVC (8959)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- OPEN ROAD Safety Vest, Solid, Zipper, Orange, S/M, PK25 (U6109O-S/M)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10 (TDJ420VPR)
- WATSON GLOVES The Breakdown - Large PR (1051-L)
- WATSON GLOVES The Breakdown - Xlarge PR (1051-X)
- WATSON GLOVES The Breakdown - Xxlarge PR (1051-XXL)
- WATSON GLOVES Dog Fight, Cut Resistant, Nitrile Palm, Heavy Duty Tpr, M (357TPR-M)
- WATSON GLOVES Shock Trooper Gauntlet - Small PR (5785G-S)
- WATSON GLOVES Dog Fight, Cut Resistant, Nitrile Palm, Heavy Duty Tpr, XXL (357TPR-X)
- HEXARMOR Knit Gloves, General Purpose, 3XL, PR (2059-XXXL (12))
- Watson Gloves Cut-Resistant Gloves