Shop All Cut-Resistant Gloves
Watson Gloves
Stealth Scorpion Ansi A5-Large PR
Mfr # 378-L
Zoro # G603533810
product price: $10.65
/pr
Sold in multiples of 6 for $63.90
$63.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 378-L
- Zoro # G603533810
- UPC # 65537862927
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | Large |
Description
18gg P–Aramid/ steel shell is cut resistant offering excellent protection, ANSI A5. Lightweight polyurethane coated palm for a sure-grip. Conductive coating on palm and fingers can be used on all touchscreen devices. Treated with Actifresh® to kill bacteria and support freshness. Snug-fitting knit wrist keeps out dirt and debris.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Insulator III Chest Black, 13, PR (191200-13)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (40300)
- SAFE HANDLER Knee Pads Tough Cap Adjustable Elastic Straps, Blue, PR (BLSH-ES-PEKP-1BL)
- ERB SAFETY Safety Vest, Break-Away, Tricot, Non ANSI, S725, Hi-Viz Pink, LG (62229)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Gauntlet W/ TPR-Large PR (549TPR-L)
- WATSON GLOVES Van Goat Ansi Cut 4 Goatskin Driver - Large PR (547-L)
- WATSON GLOVES Phoenix, Cut Resistant, Nitrile Palm, Made With Rpet Material, L (379-L)
- WATSON GLOVES Stealth Orange Crush-Large PR (387-L)
- WATSON GLOVES Shock Trooper Gauntlet - Medium PR (5785G-M)
- WATSON GLOVES Stinger Fine Gauge Cut 3 Pu Glove - Xxlarge PR (359-XXL)
- SUPERIOR GLOVE TenActiv Cut-Resistant Gloves, A4 Cut Level, Dipped, Polyurethane, Black, Large (Size 9), 1 Pair (STAGBPU-9)
- Watson Gloves Cut-Resistant Gloves