Shop All Cut-Resistant Gloves
Watson Gloves
Stealth Orange Crush-Large PR
Mfr # 387-L
Zoro # G303533684
product price: $14.29
/pr
Sold in multiples of 6 for $85.74
$85.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 387-L
- Zoro # G303533684
- UPC # 65537903545
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | Large |
Description
ANSI/ISEA 105-16 cut level A5. 13gg HPPE/glass/steel seamless knit shell is cut resistant offering excellent protection. Frist layer waterproof full dip flat nitrile and second layer sandy nitrile palm provides a good grip provides a good grip in oily, wet and dry conditions. Water resistant treatment on knit cuff lasts up to 5 washes. Snug-fitting knit wrist keeps out dirt and debris.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Relaxed Jeans, 30 in. Inseam, 36 in. Waist (CR39RB 36 30)
- 3M Versaflo PAPR Assembly, Standard Battery TR-630 (TR-613N)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7951)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, 3XL, Unlined, PR (RWG2-07-XXXL)
- WATSON GLOVES Shock Trooper - Small PR (5785-S)
- WATSON GLOVES The Breakdown - Xlarge PR (1051-X)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Gauntlet W/ TPR-Xlarge PR (549TPR-X)
- WATSON GLOVES Shock Trooper Gauntlet - Large PR (5785G-L)
- WATSON GLOVES Flextime Impact W/Cutshield-Xxlarge PR (005TPC-XXL)
- WATSON GLOVES Stealth Black Widow Ansi A6-Xlarge PR (384-X)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A6, PR (26-0913B/11XXL)
- Watson Gloves Cut-Resistant Gloves