Shop All Cut-Resistant Gloves
Watson Gloves
Stealth Black Widow Ansi A6-Large PR
Mfr # 384-L
Zoro # G403533836
original price:
$8.60
20% off
Sold in multiples of 6 for $41.10
$41.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watson Gloves
- MFR # 384-L
- Zoro # G403533836
- UPC # 65537862972
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | Large |
Description
18gg P–Aramid/ steel shell is cut resistant offering excellent protection, ANSI A5. Lightweight polyurethane coated palm for a sure-grip. Conductive coating on palm and fingers can be used on all touchscreen devices. Treated with Actifresh® to kill bacteria and support freshness. Snug-fitting knit wrist keeps out dirst and debris.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Pedestrian Traffic Only Walk On Floor Sign (WFS28)
- 2W INTERNATIONAL Hard Cap Knee Pad (NPH02)
- 3M Versaflo High Capacity Battery, TR600 Series Versaflo PAPR (TR-632)
- BULLARD A1 Advent Helmet Blue (A1BLS)
- WATSON GLOVES Shock Trooper Gauntlet - Small PR (5785G-S)
- WATSON GLOVES Shock Trooper Gauntlet - Medium PR (5785G-M)
- WATSON GLOVES Stealth Hornet - Large PR (362-L)
- WATSON GLOVES Phoenix, Cut Resistant, Nitrile Palm, Made With Rpet Material, S (379-S)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Medium PR (547TPR-M)
- WATSON GLOVES Stealth Phantom A4-Small PR (369-S)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540L)
- Watson Gloves Gloves & Hand Protection