Shop All General Purpose Gloves
Watson Gloves
Splish And Splash Kids PR
Mfr # 6163
Zoro # G003534158
product price: $4.19
/pr
Sold in multiples of 12 for $50.28
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Length 6.5
- Application Gardening & Landscaping
- Width 3
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 6163
- Zoro # G003534158
- UPC # 65537829197
- Country of Origin Malaysia
- Category General Purpose Gloves
Dimensions
Glove Size | XS |
Length | 6.5 |
Width | 3 |
Height | 0.5 |
Details
Color | Assorted; purple and blue |
Application | Gardening & Landscaping |
Weight | 0.1 |
Glove Materials | Nylon, Rubber Latex |
Description
Soft foam latex coating offers abrasion and puncture resistance with a lightly textured finish for a sure-grip. Ergonomically formed to reduce hand fatigue with breathable open back design to keep hands comfortable. Snug-fitting knit wrist keeps out dirt and debris. Available in two colours: pink and blue
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-04)
- HONEYWELL UVEX Hypershock High Performance Sport Inspired Eyewear (UVXS2941HS)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y9-200)
- KONG Mechanics Gloves, L, Lime/Black, Spandex (KRIG-04-L)
- WATSON GLOVES Hand Job Foam Lined PR (5827)
- WATSON GLOVES Game Of Thorns - Large PR (307-L)
- WATSON GLOVES Game Of Thorns - Medium PR (307-M)
- KINCO Kinco Enhanced Visibiliy Pigskin Leather Gloves with Hi-Vis Mesh Back (908-XL)
- HANDGARDS Handgards Aloe Powder Free Large Synthetic Gloves, PK400 (304363043)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3010-S (7))
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7133E)
- Watson Gloves Gloves & Hand Protection