Shop All Cut-Resistant Gloves
Watson Gloves
Shock Trooper - Small PR
Mfr # 5785-S
Zoro # G303533790
product price: $44.75
/pr
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 5785-S
- Zoro # G303533790
- UPC # 65537858593
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | Small |
Description
ANSI A7 Cut Shield is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres. DryhideTM water and oil resistant full-grain goatskin leather palm and back of hand is hard wearing and durable providing great dexterity. Knuckle and finger components feature D3O® iA, a pioneering ingredient designed to enhance back-of-hand impact protection. Moreover, Impact Additive gives 34% more protection and is 20% softer than standard TPR, at the same thickness. Vibration absorbing EVA foam padded palm patch and wrist patch. Stitched with Kevlar® thread provides strength and durability. Snug-fitting shirred elastic wrist with slip-on style cuff for easy on/off
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Gray/High-Visibility Lime (953XL)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF517AF-GRN)
- RINGERS GLOVES Impact Resistant Gloves, Black, 3XL, PR (163)
- WATSON GLOVES Van Goat Ansi Cut 4 Goatskin Driver - Large PR (547-L)
- WATSON GLOVES Shock Trooper - Large PR (5785-L)
- WATSON GLOVES Shock Trooper Gauntlet - Small PR (5785G-S)
- WATSON GLOVES Van Goat Ansi Cut 4 Goatskin Driver - Medium PR (547-M)
- WATSON GLOVES Stealth Black Widow Ansi A6-Medium PR (384-M)
- WATSON GLOVES Shock Trooper Gauntlet - Xlarge PR (5785G-X)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Blue Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size S (DXG-E01-03S)
- Watson Gloves Gloves & Hand Protection