Shop All Cut-Resistant Gloves
Watson Gloves
Shock Trooper - Medium PR
Mfr # 5785-M
Zoro # G703533925
product price: $42.59
/pr
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 5785-M
- Zoro # G703533925
- UPC # 65537858609
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | Medium |
Description
ANSI A7 Cut Shield is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres. DryhideTM water and oil resistant full-grain goatskin leather palm and back of hand is hard wearing and durable providing great dexterity. Knuckle and finger components feature D3O® iA, a pioneering ingredient designed to enhance back-of-hand impact protection. Moreover, Impact Additive gives 34% more protection and is 20% softer than standard TPR, at the same thickness. Vibration absorbing EVA foam padded palm patch and wrist patch. Stitched with Kevlar® thread provides strength and durability. Snug-fitting shirred elastic wrist with slip-on style cuff for easy on/off
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White/Translucent, Labels/Roll: 100 (PTL-64-427)
- 3M Rescue and Descent Device, 50 ft. (3327050)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Polished Brass Steel (FS200-1422-V-PB)
- HY-KO Restricted Area Authorized Personnel Sign 10" x 14", 5PK (A20394)
- WATSON GLOVES Shock Trooper - Large PR (5785-L)
- WATSON GLOVES Dog Fight, Cut Resistant, Nitrile Palm, Heavy Duty Tpr, XXL (357TPR-X)
- WATSON GLOVES Stealth Black Widow Ansi A6-Large PR (384-L)
- WATSON GLOVES Stealth Scorpion Ansi A5-Large PR (378-L)
- WATSON GLOVES Cyclone, Made With Rpet Material, Nitrile Palm, Cut Resistant, XXL (388-XXL)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Gauntlet W/ TPR-Xlarge PR (549TPR-X)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, M, 1 PR (4062-M (8))
- Watson Gloves Cut-Resistant Gloves