Shop All Cold Weather Gloves
Watson Gloves
Lined Winter Convict The Breakdown - Xxlarge PR
Mfr # 91051-XXL
Zoro # G803664901
product price: $41.25
/pr
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Hi-vis orange
- Height 2
- Application Construction, Gardening & Landscaping, General Purpose
- Standards EN 388 3X33EP, ANSI A5, ANSI IMPACT 3
- Material Spandex with HPPE composite fabric and TPR Back and Durafibre(TM) microfibre Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 91051-XXL
- Zoro # G803664901
- UPC # 65537848556
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XXL |
Height | 2 |
Length | 9 |
Glove Width | 4.5 |
Details
Color | Black/Hi-vis orange |
Application | Construction, Gardening & Landscaping, General Purpose |
Standards | EN 388 3X33EP, ANSI A5, ANSI IMPACT 3 |
Material | Spandex with HPPE composite fabric and TPR Back and Durafibre(TM) microfibre Palm |
Weight | 0.55 |
Description
Cold MX 55 palm and 115 back of hand lining, Cutshield ANSI A5 liner, Durafibre microfibre palm and hooded fingertips, touchscreen conductive fingertips, silicon printed palm, spandex back, Hy+Dry barrier, rubber on back of hand, neoprene cuff with secure hook and loop closure
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thick (485F62)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, Touchscreen, X-Large (60673)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, XL, Black, PR1 (CHNPI5-05-XL)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.8W (EDG 2 R M6)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Large PR (9547TPR-L)
- WATSON GLOVES Lined Winter Convict The Breakdown - Medium PR (91051-M)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Gauntlet W/ TPR-Large PR (9549TPR-L)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxlarge PR (9547TPR-XXL)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xlarge PR (9547TPR-X)
- WATSON GLOVES Winter Flextime Thins Lined - L PR (9005W-L)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, L (477L-08)
- Watson Gloves Cold Weather Gloves