Shop All Cold Weather Gloves
Watson Gloves
Lined Winter Convict The Breakdown - Xlarge PR
Mfr # 91051-X
Zoro # G603664880
product price: $41.25
/pr
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Hi-vis orange
- Weight 0.55
- Application Construction, Gardening & Landscaping, General Purpose
- Standards EN 388 3X33EP, ANSI A5, ANSI IMPACT 3
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 91051-X
- Zoro # G603664880
- UPC # 65537848549
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | X |
Length | 9 |
Height | 2 |
Glove Width | 4.5 |
Details
Color | Black/Hi-vis orange |
Weight | 0.55 |
Application | Construction, Gardening & Landscaping, General Purpose |
Standards | EN 388 3X33EP, ANSI A5, ANSI IMPACT 3 |
Material | Spandex with HPPE composite fabric and TPR Back and Durafibre(TM) microfibre Palm |
Description
Cold MX 55 palm and 115 back of hand lining, Cutshield ANSI A5 liner, Durafibre microfibre palm and hooded fingertips, touchscreen conductive fingertips, silicon printed palm, spandex back, Hy+Dry barrier, rubber on back of hand, neoprene cuff with secure hook and loop closure
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Bench Can, 1/2 Gal., Galvanized Steel, Red (10295)
- CONDOR Disposable Tacky Mat with Frame, Gray, Width: 31-1/2" (WMA60-2430G)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, S, 7" L, PR (MPT-55-008)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, No Loitering No Overnight Parking Sign, Portrait (OS-NS-A-710-V-14695)
- WATSON GLOVES Lined Winter Convict The Breakdown - Medium PR (91051-M)
- WATSON GLOVES Lined Winter Convict The Breakdown - Large PR (91051-L)
- WATSON GLOVES Winter Flextime Thins Lined - L PR (9005W-L)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Gauntlet W/ TPR-Xlarge PR (9549TPR-X)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Large PR (9547TPR-L)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xxlarge PR (91051-XXL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, XL (RWG604XL)
- Watson Gloves Gloves & Hand Protection