Shop All Cold Weather Gloves
Watson Gloves
Lined Winter Convict The Breakdown - Large PR
Mfr # 91051-L
Zoro # G503664843
product price: $41.25
/pr
$41.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Hi-vis orange
- Material Spandex with HPPE composite fabric and TPR Back and Durafibre(TM) microfibre Palm
- Standards EN 388 3X33EP, ANSI A5, ANSI IMPACT 3
- Application Construction, Gardening & Landscaping, General Purpose
- Weight 0.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 91051-L
- Zoro # G503664843
- UPC # 65537848532
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Height | 2 |
Length | 9 |
Glove Width | 4.5 |
Details
Color | Black/Hi-vis orange |
Material | Spandex with HPPE composite fabric and TPR Back and Durafibre(TM) microfibre Palm |
Standards | EN 388 3X33EP, ANSI A5, ANSI IMPACT 3 |
Application | Construction, Gardening & Landscaping, General Purpose |
Weight | 0.55 |
Description
Cold MX 55 palm and 115 back of hand lining, Cutshield ANSI A5 liner, Durafibre microfibre palm and hooded fingertips, touchscreen conductive fingertips, silicon printed palm, spandex back, Hy+Dry barrier, rubber on back of hand, neoprene cuff with secure hook and loop closure
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH5X0025VP)
- TINGLEY RUBBER Tingley® O56107 DuraScrim„¢ Snap Fly Front Overall, Yellow, 4XL (O56107.4X)
- MOLDEX Moldex™ 9000 Full Face Respirator, M (9002)
- LUCKY LINE LuckyLine: CLIP ON SECURE-A-KEY (LKL-4041)
- WATSON GLOVES Lined Winter Convict The Breakdown - Medium PR (91051-M)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xlarge PR (91051-X)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxlarge PR (9547TPR-XXL)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Large PR (9547TPR-L)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxxlarge PR (9547TPR-XXXL)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xxlarge PR (91051-XXL)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- Watson Gloves Gloves & Hand Protection