Shop All General Purpose Gloves
Watson Gloves
L'Il Buggers PR
Mfr # 6165
Zoro # G903534142
product price: $3.25
/pr
Sold in multiples of 12 for $39.00
$39.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XXS
- Color Green
- Application Gardening & Landscaping, General Purpose
- Length 7
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 6165
- Zoro # G903534142
- UPC # 65537071466
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | XXS |
Length | 7 |
Width | 3 |
Height | 0.5 |
Details
Color | Green |
Application | Gardening & Landscaping, General Purpose |
Weight | 0.1 |
Glove Materials | Cotton |
Description
100% cotton fabric, snug-fitting knit wrist keeps out dirt and debris. Fun ladybug print.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Reusable Flange Shape, 27, Blue, 100 PK (DPAS-30W)
- BRADY Chemical Label, 1 in H, 3 in W, 53095 (53095)
- CONDOR TIG Welding Gloves, Goatskin Palm, M, PR (2AJ91)
- 3M PELTOR Over-the-Head Communication Headset, 28 dB, Peltor WS LiteCom PRO III (MT73H7A4D10-NA)
- WATSON GLOVES Game Of Thorns - Medium PR (307-M)
- WATSON GLOVES Hand Job Foam Lined PR (5827)
- WATSON GLOVES Game Of Thorns - Large PR (307-L)
- GREASE MONKEY DIPPED GLOVES L 3PK (25539-23)
- CUSTOM LEATHERCRAFT Flex Grip High Dexterity Sport Utility Glove (L123X)
- MECHANIX WEAR Original glove X Large 11 Multicam (MECMG-78-011)
- BRIGHTON-BEST Ironclad GUG-04-L General Utility® Spandex Gloves, 1 Pair, Black, Large (GUG-04-L)
- Watson Gloves Gloves & Hand Protection