Shop All Leather Palm Gloves
Watson Gloves
Iron Lady - Small PR
Mfr # 012-S
Zoro # G903664825
product price: $12.89
/pr
Sold in multiples of 6 for $77.34
$77.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Tan
- Glove Materials Spandex ®, Goatskin
- Application Automotive, Construction, Equestrian, Gardening & Landscaping, General Purpose, Sport/Recreation
- Weight 0.25
- Glove Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 012-S
- Zoro # G903664825
- UPC # 65537805405
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Glove Length | 8 1/2 in |
Width | 3.5 |
Height | 1 |
Details
Color | Black/Tan |
Glove Materials | Spandex ®, Goatskin |
Application | Automotive, Construction, Equestrian, Gardening & Landscaping, General Purpose, Sport/Recreation |
Weight | 0.25 |
Description
Dryhide water-resistant full-grain goatskin leather palm, Hooded fingertips and reinforced thumb, Form-fitting spandex back, Snug-fitting elastic wrist with secure hook and loop closure
Made for a woman’s hand
Made for a woman’s hand
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0010)
- TINGLEY Workbrutes Overshoes, Mens, L, Pull On, Yellow, PVC, PR (35113)
- ERB SAFETY GP8-611 Women's Mechanics Gloves, Pink, SM (28858)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23661 (A-1218-23661)
- WATSON GLOVES Iron Lady - Medium PR (012-M)
- WATSON GLOVES Flex Time High Performance - Xxlarge PR (005-XXL)
- WATSON GLOVES Flex Time High Performance - Medium PR (005-M)
- WATSON GLOVES Flex Time High Performance - Large PR (005-L)
- WATSON GLOVES Flex Time High Performance - Xlarge PR (005-X)
- KINCO Leather Gloves, Lime Green, Mens, 2XL, PR (1939KWP-XXL)
- KINCO Kinco 101HK L Premium Grain Deerskin Leather Glove - Large (119977)
- Watson Gloves Leather Palm Gloves