Shop All Leather Palm Gloves
Watson Gloves
Iron Lady - Medium PR
Mfr # 012-M
Zoro # G103664885
product price: $12.89
/pr
Sold in multiples of 6 for $77.34
$77.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Tan
- Glove Length 8.5 in
- Weight 0.25
- Height 1
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 012-M
- Zoro # G103664885
- UPC # 65537805412
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length | 8.5 in |
Height | 1 |
Width | 3.5 |
Details
Color | Black/Tan |
Weight | 0.25 |
Application | Automotive, Construction, Equestrian, Gardening & Landscaping, General Purpose, Sport/Recreation |
Glove Materials | Spandex ®, Goatskin |
Description
Dryhide water-resistant full-grain goatskin leather palm, Hooded fingertips and reinforced thumb, Form-fitting spandex back, Snug-fitting elastic wrist with secure hook and loop closure
Made for a woman’s hand
Made for a woman’s hand
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-L)
- NMC Danger Battery Storage Area No Smoking Sign, D672PB (D672PB)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, L, 1 PR (48UN77)
- ZORO SELECT Lockout Padlock, KD, Brown, 2"H, PK6 (48JR98)
- WATSON GLOVES Iron Lady - Small PR (012-S)
- WATSON GLOVES Flex Time High Performance - Large PR (005-L)
- WATSON GLOVES Flex Time High Performance - Xxlarge PR (005-XXL)
- WATSON GLOVES Flex Time High Performance - Xlarge PR (005-X)
- WATSON GLOVES Flex Time High Performance - Medium PR (005-M)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (500Y)
- VISWERX Hi-Vis Split Leather Palm Glove XL (127-11023)
- Watson Gloves Gloves & Hand Protection