Shop All General Purpose Gloves
Watson Gloves
Hand Job Foam Lined PR
Mfr # 5827
Zoro # G303533929
product price: $10.39
/pr
Sold in multiples of 12 for $124.68
$124.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size OS
- Color Orange
- Application Construction, Farm & Ranch, General Purpose, Industrial
- Length 10
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 5827
- Zoro # G303533929
- UPC # 65537058276
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | OS |
Length | 10 |
Width | 4.5 |
Height | 1 |
Details
Color | Orange |
Application | Construction, Farm & Ranch, General Purpose, Industrial |
Weight | 0.4 |
Glove Materials | Cowhide, Cotton |
Description
Foam lining, premium split cowhide leather, cotton drill back, shirred elastic wrist, slip-on style safety cuff
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9019-01)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 8 EYE AT, WOMENS PR (A353-8.5W)
- TINGLEY RUBBER Workbrutes® G2 PVC Overshoe, Size Medium, 17"H, Cleated Outsole, Black With Red Sole (45851.MD)
- CONDOR Sleeves, 18In. L, PVC, Green, PR (3XE80)
- WATSON GLOVES Game Of Thorns - Medium PR (307-M)
- WATSON GLOVES Game Of Thorns - Large PR (307-L)
- AMERCAREROYAL Hand Gloves, Md Yellow 12/DZ, 12PK (5992)
- HESTRA Ultra-durable, Long Lasting DuraTan S, PR (DURATAN FLEX)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7130E)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9660XSM)
- PIP Parade/Uniform Glove, Dotted Palm, XL, PK12 (130-100WMPD/XL)
- Watson Gloves General Purpose Gloves