Shop All Disposable Gloves
Watson Gloves
Green Monkey, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, L, 50 PK
Mfr # 5559PF-L
Zoro # G009990637
product price: $15.99
/pk 50, $0.32/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Green
- Material Biodegradable Nitrile
- Palm Thickness 4 mil
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 5559PF-L
- Zoro # G009990637
- UPC # 65537861227
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Biodegradable Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | Green Monkey |
Features | Biodegradable |
Description
Landfill Biodegradable nitrile glove uses a unique formulation but maintains the same physical properties as regular nitrile. Green nitrile, powder-free, 4 mil thickness, 9.5 rolled cuff, sure-grip textured pattern, 50 gloves/dispenser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Backplate For 9711,9714 Series (STI-1286)
- PANDUIT P1cass, Complbl, 1" x 1.25"h, Wh (N100X125CBC)
- GE Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Blue (GG610XL)
- BDG Leather Gloves, Goatskin Palm (20-1-10751-XL)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, L, 50 PK (5558PF-L)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, XL, 50 PK (5558PF-X)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-XXL)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 50 PK (5559PF-XXL)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-L)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, M, 50 PK (5558PF-M)
- MTR Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (MTR-93005)
- Watson Gloves Disposable Gloves