Shop All Disposable Gloves
Watson Gloves
Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange
Mfr # 5557PF-XXL
Zoro # G703533550
original price:
$24.45
43% off
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Biodegradable Nitrile
- Palm Thickness 6 mil
- Length 9.5 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watson Gloves
- MFR # 5557PF-XXL
- Zoro # G703533550
- UPC # 65537848594
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XX-Large |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Biodegradable Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | Green Monkey |
Features | Biodegradable |
Description
Landfill Biodegradable nitrile glove uses a unique formulation but maintains the same physical properties as regular nitrile. Orange heavyweight nitrile, powder-free, 6 mil thickness, 9.5" rolled cuff, sure-grip textured pattern, 50 gloves/dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 15g Gray Kyorene Graphene A2 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-200 (M))
- IMPACTO Glove W/Elastic Wrist Support Sml, PR (ER509S)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (R1-1-18DA)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-L)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-X)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-L)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-M)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, S, 50 PK (5558PF-S)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, L, 50 PK (5558PF-L)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 50 PK (5558PF-XXL)
- SW SAFETY Powerform, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Teal (N200363)
- Watson Gloves Disposable Gloves